Commscope 1499601-2 Category 6 Angled SL Series Patch Panel, 48-Port | Graybar Store
Commscope - Category 6 Angled SL Series Patch Panel, 48-Port - 1499601-2
+ / - Hover over image to Zoom
Other Views

    Category 6 Angled SL Series Patch Panel, 48-Port

    Manufacturer: Commscope
    Manufacturer #: 1499601-2
    SKU: 25027272
    $507.60
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 1499601-2
    • Panel Type Unloaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style SL Series Jack Termination Tool
    • No. of Ports 48
    • Rack Units 2
    • Mounting 19 Inch Rack
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • Country of Origin US - USA
    Product Overview:
    NETCONNECT™ SL Series Angled Cat 6 48-port patch panel, 2 RU.
    • Panel Dimensions: 19W x 3.5H in
    • Panel Features: Angled