ITW Linx CAT5-235-RJ45 Category 5e Solid-State Building Entrance Protector With Signal Line Surge Protection | Graybar Store
ITW Linx - Category 5e Solid-State Building Entrance Protector With Signal Line Surge Protection - CAT5-235-RJ45
+ / - Hover over image to Zoom
Other Views

    Category 5e Solid-State Building Entrance Protector With Signal Line Surge Protection

    Manufacturer: ITW Linx
    Manufacturer #: CAT5-235-RJ45
    SKU: 25172358
    $98.02
    Checking Pricing
         
    No. of Pairs:4
    Clamping Voltage:235V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # CAT5-235-RJ45
    • Category Cat 5e
    • Clamping Voltage 235V
    • No. of Pairs 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Protects one 4 pair CAT5 cable, RJ45 connectors I/O, solid state self-resetting technology, 235V clamping, UL Listed primary and isolated loop.