Superior Essex 5EXHNP4P24-S-RD-R-ESS-PV Category 5e+ ScTP (F/UTP) Non-Plenum, Red | Graybar Store
Superior Essex - Category 5e+ ScTP (F/UTP) Non-Plenum, Red - 5EXHNP4P24-S-RD-R-ESS-PV
+ / - Hover over image to Zoom
Other Views

    Category 5e+ ScTP (F/UTP) Non-Plenum, Red

    Manufacturer: Superior Essex
    Manufacturer #: 5EXHNP4P24-S-RD-R-ESS-PV
    SKU: 25054379
    $364.41
    Checking Pricing
         
    Color:Red
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EXHNP4P24-S-RD-R-ESS-PV
    • Color Red
    • Category Cat 5e+
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red category 5e+ ScTP (F/UTP) non-plenum 4-pair cable. Manufacturer's part number 5F-220-95.
    • Non-Plenum rated
    • Overall shielded core
    • Tested to 350MHz
    • Exceeds Cat 5e cable performance
    • Suitable for 10BASE-T through 1000BASE-T ethernet, ATM and token ring
    • Easily identifiable conductors mates even in low light environments
    • 24 AWG solid bare annealed copper