Commscope 406330-1 Category 5e Patch Panel Modular Jack to 110Connect Block | Graybar Store
Commscope - Category 5e Patch Panel Modular Jack to 110Connect Block - 406330-1
+ / - Hover over image to Zoom
Other Views

    Category 5e Patch Panel Modular Jack to 110Connect Block

    Manufacturer: Commscope
    Manufacturer #: 406330-1
    SKU: 96094401
    $163.08
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 406330-1
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • No. of Ports 24
    • Rack Units 1
    • Mounting 19 Inch Rack
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • Country of Origin US - USA
    Product Overview:
    Cat 5e 24-port modular jack to 110Connect block patch panel, 1 RU.
    • Panel Dimensions: 19W x 1.75H in
    • Panel Features: Standard