TE Connectivity 5-569550-2 Category 5e Modular Plug | Graybar Store
TE Connectivity - Category 5e Modular Plug - 5-569550-2
+ / - Hover over image to Zoom
Other Views

    Category 5e Modular Plug

    Manufacturer: TE Connectivity
    Manufacturer #: 5-569550-2
    SKU: 97098663
    $0.99
    Checking Pricing
         
    Plug Configuration:8-Contact 8-Position
    Conductor Size:26 to 24 AWG
    Conductor Type:Solid
    Package Quantity:500
    Category Type:Cat 5e
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 5-569550-2
    • Connector Type RJ45
    • Category Type Cat 5e
    • Conductor Size 26 to 24 AWG
    • Conductor Type Solid
    • Package Quantity 500
    • Plug Configuration 8-Contact 8-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 5e, 8-Contact 8-Position shielded modular plug, solid conductor, 500 per box.
    • In-line load bar
    • Terminates 26 - 24 AWG, shielded solid wire