Siemon MC5-25-02-05 MC 5e UTP Modular Cords | Graybar Store
Siemon - MC 5e UTP Modular Cords - MC5-25-02-05
+ / - Hover over image to Zoom
Other Views

    MC 5e UTP Modular Cords

    Manufacturer: Siemon
    Manufacturer #: MC5-25-02-05
    SKU: 25813166
    Price pending
    Checking Pricing
         
    Color:White
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC5-25-02-05
    • Color White
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 25 ft.
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    Product Overview:
    Category 5e Modular Cords, Length: 25 ft, RJ45, White, Category: Cat 5e, Wiring Configuration: T568B