Siemon MC5-07-06 MC 5e UTP Modular Cords - No Boot | Graybar Store
Siemon - MC 5e UTP Modular Cords - No Boot - MC5-07-06
+ / - Hover over image to Zoom
Other Views

    MC 5e UTP Modular Cords - No Boot

    Manufacturer: Siemon
    Manufacturer #: MC5-07-06
    SKU: 25762269
    $7.15
    Checking Pricing
         
    Color:Blue
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC5-07-06
    • Color Blue
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 7 ft.
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    Product Overview:
    Category 5e Modular Cords, Length: 7 ft, RJ45, Blue, Category: Cat 5e, Wiring Configuration: T568B