Siemon CJ5-W1-1000-03 Category 5e Cross Connect Wire, RD/WH | Graybar Store
Siemon - Category 5e Cross Connect Wire, RD/WH - CJ5-W1-1000-03
+ / - Hover over image to Zoom
Other Views

    Category 5e Cross Connect Wire, RD/WH

    Manufacturer: Siemon
    Manufacturer #: CJ5-W1-1000-03
    SKU: 96023296
    $178.29
    Checking Pricing
         
    Color:Red and White
    No. of Pairs:1
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CJ5-W1-1000-03
    • Color Red and White
    • Category Cat 5e
    • Type Cross-Connect Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 1
    • Package 1000 Foot Spool
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Category 5e webbed cross-connect wire 1-pair, red/white.
    • Twisted-Pairs
    • Exceeds category 5e specifications