Siemon Category 5e Cross Connect Wire | Graybar Store
Siemon - Category 5e Cross Connect Wire
+ / - Hover over image to Zoom
Other Views

    Category 5e Cross Connect Wire

    Manufacturer: Siemon
         

    Siemon's cross connect wire utilizes a unique "webbing" manufacturing process which binds conductors of a twisted-pair together to maintain consistent conductor spacing and pair twists that will not loosen during cross-connect installation.

    • Twisted-Pairs
    • Exceeds category 5e specifications
    See More >>
    • Manufacturer Siemon
    • Category Cat 5e
    • Type Cross-Connect Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Packaging
    Cable Type
    Price
    CJ5-W1-1000-03
    96023296
    Red and White
    1
    1000 Foot Spool
    $
    178
    .29
    /
    EA
    96023296
    Color
    Red and White
    No. of Pairs
    1
    Package
    1000 Foot Spool
    Packaging
    Cable Type
    $
    178
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CJ5-W1-1000-06
    96023292
    Blue and White
    2
    1000 ft Spool
    UTP
    $
    178
    .29
    /
    EA
    96023292
    Color
    Blue and White
    No. of Pairs
    2
    Package
    Packaging
    1000 ft Spool
    Cable Type
    UTP
    $
    178
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023296 SKU, 96023296 ANALYTICS...
    Package
    1000 Foot Spool
    Packaging
    Cable Type
    Price
    $
    178
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023292 SKU, 96023292 ANALYTICS...
    Package
    Packaging
    1000 ft Spool
    Cable Type
    UTP
    Price
    $
    178
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available