Superior Essex 5E-SWP-SR4P24-BK-ESS Category 5e CMR/CMX Outdoor Sunlight Resistant Cable | Graybar Store
Superior Essex - Category 5e CMR/CMX Outdoor Sunlight Resistant Cable - 5E-SWP-SR4P24-BK-ESS
+ / - Hover over image to Zoom
Other Views

    Category 5e CMR/CMX Outdoor Sunlight Resistant Cable

    Manufacturer: Superior Essex
    Manufacturer #: 5E-SWP-SR4P24-BK-ESS
    SKU: 25274333
    $220.32
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:Flame-Retardant, Sunlight, Weather and Abrasion-Resistant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5E-SWP-SR4P24-BK-ESS
    • Color Black
    • Category Cat 5e
    • Type Indoor; Outdoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant, Sunlight, Weather and Abrasion-Resistant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Cat 5e outdoor sunlight resistant rated 4-pair cable. Manufacturer's part number 51-240-E1.
    • Supports 10BASE-T through 1000BASE-T ethernet, WiMAX
    • 24 AWG solid bare annealed copper
    • Sunlight Resistant Jacket
    • 720 hour sunlight resistant specification
    • Rip cord applied under jacket
    • Combined indoor/outdoor rating
    • Increase life in direct long term sunlight
    • No heavy metals and no toxic components