Superior Essex Category 5e CMR/CMX Outdoor Sunlight Resistant Cable | Graybar Store
Superior Essex - Category 5e CMR/CMX Outdoor Sunlight Resistant Cable
+ / - Hover over image to Zoom
Other Views

    Category 5e CMR/CMX Outdoor Sunlight Resistant Cable

    Manufacturer: Superior Essex
         

    Superior Essex's 5e CMR/CMX Outdoor Sunlight Resistant cable is designed for extreme sunlight and temperature applications. This cable's specifically formulated black jacket is designed resist both temperatures down to -4°F and up to +140°F.

    • Supports 10BASE-T through 1000BASE-T ethernet, WiMAX
    • 24 AWG solid bare annealed copper
    • Sunlight Resistant Jacket
    • 720 hour sunlight resistant specification
    • Rip cord applied under jacket
    • Combined indoor/outdoor rating
    • Increase life in direct long term sunlight
    • No heavy metals and no toxic components
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 5e
    • Type Indoor; Outdoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    Additional Features
    Cable Type
    Price
    5E-SWP-SR4P24-BK-ESS
    25274333
    Black
    4
    Flame-Retardant, Sunlight, Weather and Abrasion-Resistant PVC
    1000 Foot Box
    $
    220
    .32
    1000 Ft
    /
    Reel
    25274333
    Color
    Black
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant, Sunlight, Weather and Abrasion-Resistant PVC
    Package
    1000 Foot Box
    Packaging
    Additional Features
    Cable Type
    $
    220
    .32
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5E-SWP-SR4P24-S-BK-ESS
    25391127
    Black
    4
    1000 ft Reel
    Aluminum Foil Tape
    F/UTP
    $
    423
    .85
    1000 Ft
    /
    Reel
    25391127
    Color
    Black
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Additional Features
    Aluminum Foil Tape
    Cable Type
    F/UTP
    $
    423
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25274333 SKU, 25274333 ANALYTICS...
    Jacket Materials
    Flame-Retardant, Sunlight, Weather and Abrasion-Resistant PVC
    Package
    1000 Foot Box
    Packaging
    Additional Features
    Cable Type
    Price
    $
    220
    .32
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25391127 SKU, 25391127 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Additional Features
    Aluminum Foil Tape
    Cable Type
    F/UTP
    Price
    $
    423
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available