Superior Essex 5E-SWP-PV4P24-GY-P-ESS-100 Category 5e CMR/CMX Outdoor Cable, Grey | Graybar Store
Superior Essex - Category 5e CMR/CMX Outdoor Cable, Grey - 5E-SWP-PV4P24-GY-P-ESS-100
+ / - Hover over image to Zoom
Other Views

    Category 5e CMR/CMX Outdoor Cable, Grey

    Manufacturer: Superior Essex
    Manufacturer #: 5E-SWP-PV4P24-GY-P-ESS-100
    SKU: 22001748
    $216.85
    Checking Pricing
         
    Color:Grey
    Jacket Materials:Flame-Retardant, Weather/Abrasion-Resistant PVC
    No. of Pairs:4
    Package:1000 Foot Pop-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5E-SWP-PV4P24-GY-P-ESS-100
    • Color Grey
    • Category Cat 5e
    • Type Station Wire
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant, Weather/Abrasion-Resistant PVC
    • No. of Pairs 4
    • Package 1000 Foot Pop-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey Cat 5e indoor/outdoor rated 4-pair cable. Manufacturer's part number 51-240-31.
    • Coated Aluminum Tape
    • Supports 1000BASE-T
    • 24 AWG solid bare annealed copper
    • Tough, weather resistant PVC jacket
    • Combined indoor/outdoor rating
    • Increases life of cable by providing low temperature handling and sunlight resistance; cable jacket resist cracking over time