Superior Essex Category 5e CMR/CMX Outdoor Cable | Graybar Store
Superior Essex - Category 5e CMR/CMX Outdoor Cable
+ / - Hover over image to Zoom
Other Views

    Category 5e CMR/CMX Outdoor Cable

    Manufacturer: Superior Essex
         

    Superior Essex Cat 5e CMR/CMX Outdoor Cable is designed for residential indoor/outdoor LAN applications. The Cat 5e compliance ensures this cable will support 1000BASE-T Gigabit Ethernet.

    • Supports 1000BASE-T
    • 24 AWG solid bare annealed copper
    • Tough, weather resistant PVC jacket
    • Combined indoor/outdoor rating
    • Increases life of cable by providing low temperature handling and sunlight resistance; cable jacket resist cracking over time
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 5e
    • Type Station Wire
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Color
    Jacket Materials
    Package
    Price
    5E-SWP-PV4P24-BE-P-ESS
    22001746
    4
    Beige
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    1000 Foot Pop-Box
    $
    216
    .85
    1000 Ft
    /
    Reel
    22001746
    No. of Pairs
    4
    Color
    Beige
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Pop-Box
    $
    216
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5E-SWP-PV4P24-GY-P-ESS-100
    22001748
    4
    Grey
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    1000 Foot Pop-Box
    $
    216
    .85
    1000 Ft
    /
    Reel
    22001748
    No. of Pairs
    4
    Color
    Grey
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Pop-Box
    $
    216
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22001746 SKU, 22001746 ANALYTICS...
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Pop-Box
    Price
    $
    216
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22001748 SKU, 22001748 ANALYTICS...
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Pop-Box
    Price
    $
    216
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available