General Cable 5ENP4P24-WH-P-HLX-PV Category 5e Cable, White | Graybar Store
General Cable - Category 5e Cable, White - 5ENP4P24-WH-P-HLX-PV
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, White

    Manufacturer: General Cable
    Manufacturer #: 5ENP4P24-WH-P-HLX-PV
    SKU: 25647407
    $128.29
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Box
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5ENP4P24-WH-P-HLX-PV
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White category 5e non-plenum 4-pair cable.
    • Performance guaranteed
    • 24 AWG solid bare annealed copper
    • Non Plenum Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame-retardant PVC