General Cable 3SWP-PV4P24-GY-P-.6K-GCC Category 3 Residential CMX Outdoor-CMR, Grey | Graybar Store
General Cable - Category 3 Residential CMX Outdoor-CMR, Grey - 3SWP-PV4P24-GY-P-.6K-GCC
+ / - Hover over image to Zoom
Other Views

    Category 3 Residential CMX Outdoor-CMR, Grey

    Manufacturer: General Cable
    Manufacturer #: 3SWP-PV4P24-GY-P-.6K-GCC
    SKU: 99565258
    $0.17
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:600 Foot Reel
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3SWP-PV4P24-GY-P-.6K-GCC
    • Color Grey
    • Category Cat 3
    • Type Indoor Cable
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 600 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey category 3 CMX outdoor rated 4-pair cable.
    • Sunlight-resistant
    • 24 AWG solid bare annealed copper
    • Polyolefin Insulation
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for100 BASE VG-AnyLAN, 52 Mbps ATM, 10 BASE-T, T1/Voice