CommScope Systimax 3P4P24-WH-P-MAX-PP Category 3 Plenum Cable, White | Graybar Store
CommScope Systimax - Category 3 Plenum Cable, White - 3P4P24-WH-P-MAX-PP
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum Cable, White

    Manufacturer: CommScope Systimax
    Manufacturer #: 3P4P24-WH-P-MAX-PP
    SKU: 92126982
    $280.74
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 3P4P24-WH-P-MAX-PP
    • Color White
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    White category 3 1010 series plenum 4-pair U/UTP cable. Manufacturer's part number 107078388.
    • Plenum 2010 Series
    • U/UTP-Unshielded
    • 24 AWG solid bare copper conductors
    • PVC jacket