Superior Essex 3P50P24-GY-R-ESS-PP-CUT REEL Category 3 Plenum 50-Pair Cable, Grey CUT REEL | Graybar Store
Superior Essex - Category 3 Plenum 50-Pair Cable, Grey CUT REEL - 3P50P24-GY-R-ESS-PP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 50-Pair Cable, Grey CUT REEL

    Manufacturer: Superior Essex
    Manufacturer #: 3P50P24-GY-R-ESS-PP-CUT REEL
    SKU: 25105259
    $2.39
    Checking Pricing
         
    Color:Grey
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    No. of Pairs:50
    Package:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3P50P24-GY-R-ESS-PP-CUT REEL
    • Color Grey
    • Category Cat 3
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 50
    • Package Cut Reel
    • Shielded Non-Shielded
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Grey category 3 plenum 50-pair cable. Manufacturer's part number 18-579-36.
    • Plenum rated
    • Suitable for 10 Mbps 10BASE-T ethernet
    • For voice and data
    • No kinking of outer jacket
    • 24 AWG solid bare annealed copper