Mohawk 3P4P24-GY-P-MOH-PP Category 3 Plenum 4-Pair UTP Cable, Grey | Graybar Store
Mohawk - Category 3 Plenum 4-Pair UTP Cable, Grey - 3P4P24-GY-P-MOH-PP
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 4-Pair UTP Cable, Grey

    Manufacturer: Mohawk
    Manufacturer #: 3P4P24-GY-P-MOH-PP
    SKU: 94039669
    $258.65
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 3P4P24-GY-P-MOH-PP
    • Color Grey
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Grey category 3 plenum 4-pair cable. Manufacturer's part number M55760B.
    • Plenum rated
    • 24 AWG solid bare copper insulated conductors
    • Supports voice applications
    • f