Mohawk 3P4P24-GN-P-MOH-AP Category 3 Plenum 4-Pair UTP Cable, Green | Graybar Store
Mohawk - Category 3 Plenum 4-Pair UTP Cable, Green - 3P4P24-GN-P-MOH-AP
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 4-Pair UTP Cable, Green

    Manufacturer: Mohawk
    Manufacturer #: 3P4P24-GN-P-MOH-AP
    SKU: 25020135
    $258.65
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 3P4P24-GN-P-MOH-AP
    • Color Green
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green category 3 plenum 4-pair cable. Manufacturer's part number M56747B.
    • Plenum rated
    • 24 AWG solid bare copper insulated conductors
    • Supports voice applications
    • f