General Cable 3P4P24-GN-P-GCC-PP Category 3 Plenum 4-Pair Cable, Green | Graybar Store
General Cable - Category 3 Plenum 4-Pair Cable, Green - 3P4P24-GN-P-GCC-PP
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 4-Pair Cable, Green

    Manufacturer: General Cable
    Manufacturer #: 3P4P24-GN-P-GCC-PP
    SKU: 94011198
    $162.86
    Checking Pricing
         
    No. of Pairs:4
    Color:Green
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3P4P24-GN-P-GCC-PP
    • Color Green
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green category 3 plenum 4-pair cable. Manufacturer's part number 2131463.
    • Plenum rated
    • 24 AWG solid bare annealed copper
    • Flame-retardant semi-rigid PVC
    • Ripcord applied longitudinally under jacket
    • Ideally suited for 100 VG-AnyLAN, 52 Mbps ATM, 10 BASE-T, T1, Voice