Superior Essex 3P12P24-WH-R-ESS-PP-CUT REEL Category 3 Plenum 2-Pair to 400-Pair Cable, Cut Reel | Graybar Store
Superior Essex - Category 3 Plenum 2-Pair to 400-Pair Cable, Cut Reel - 3P12P24-WH-R-ESS-PP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 2-Pair to 400-Pair Cable, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 3P12P24-WH-R-ESS-PP-CUT REEL
    SKU: 25255167
    $0.56
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3P12P24-WH-R-ESS-PP-CUT REEL
    • Color White
    • Category Cat 3
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Pair Cable, White