Superior Essex Category 3 Plenum 2-Pair to 400-Pair Cable, Cut Reel | Graybar Store
Superior Essex - Category 3 Plenum 2-Pair to 400-Pair Cable, Cut Reel
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 2-Pair to 400-Pair Cable, Cut Reel

    Manufacturer: Superior Essex
         

    Superior Essex's plenum rated Category 3 cable is the ideal choice for LAN transmission with specified bandwidth up to 16 MHz. This cable is used for voice and data communications and can handle application bandwidths up to 16 MHz.

    • Plenum rated
    • Suitable for 10 Mbps 10BASE-T ethernet
    • For voice and data
    • No kinking of outer jacket
    • 24 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 3
    • Type Indoor
    • Flammability Rating NFPA 262; Plenum CMP; UL 444; UL 1666
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Jacket Materials
    No. of Pairs
    Packaging
    Package
    Price
    3P25P24-GY-R-ESS-PP-CUT REEL
    22077112
    Grey
    Low-Smoke, Flame-Retardant PVC
    25
    Cut Reel
    $
    1
    .33
    /
    EA
    22077112
    Color
    Grey
    Cable Type
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    25
    Packaging
    Package
    Cut Reel
    $
    1
    .33
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P100P24-GY-R-ESS-PP-CUTREEL
    25105258
    Grey
    Low-Smoke, Flame-Retardant PVC
    100
    Cut Reel
    $
    4
    .90
    /
    EA
    25105258
    Color
    Grey
    Cable Type
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    100
    Packaging
    Package
    Cut Reel
    $
    4
    .90
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P50P24-GY-R-ESS-PP-CUT REEL
    25105259
    Grey
    Low-Smoke, Flame-Retardant PVC
    50
    Cut Reel
    $
    2
    .39
    /
    EA
    25105259
    Color
    Grey
    Cable Type
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    50
    Packaging
    Package
    Cut Reel
    $
    2
    .39
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P12P24-WH-R-ESS-PP-CUT REEL
    25255167
    White
    $
    0
    .56
    /
    EA
    25255167
    Color
    White
    Cable Type
    Jacket Materials
    No. of Pairs
    Packaging
    Package
    $
    0
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P25P24-WH-R-ESS-PP-CUT REEL
    25192548
    White
    Plenum
    25
    Cut to Length
    $
    1
    .31
    /
    EA
    25192548
    Color
    White
    Cable Type
    Plenum
    Jacket Materials
    No. of Pairs
    25
    Packaging
    Cut to Length
    Package
    $
    1
    .31
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P200P24-GY-R-ESS-PP-CUT REEL
    25106681
    Grey
    Plenum
    200
    Cut to Length
    $
    9
    .07
    /
    EA
    25106681
    Color
    Grey
    Cable Type
    Plenum
    Jacket Materials
    No. of Pairs
    200
    Packaging
    Cut to Length
    Package
    $
    9
    .07
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P300P24-GY-R-ESS-PP-CUT REEL
    25193761
    Grey
    Plenum
    300
    Cut to Length
    $
    13
    .81
    /
    EA
    25193761
    Color
    Grey
    Cable Type
    Plenum
    Jacket Materials
    No. of Pairs
    300
    Packaging
    Cut to Length
    Package
    $
    13
    .81
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22077112 SKU, 22077112 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    25
    Packaging
    Package
    Cut Reel
    Price
    $
    1
    .33
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105258 SKU, 25105258 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    100
    Packaging
    Package
    Cut Reel
    Price
    $
    4
    .90
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105259 SKU, 25105259 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    50
    Packaging
    Package
    Cut Reel
    Price
    $
    2
    .39
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255167 SKU, 25255167 ANALYTICS...
    Jacket Materials
    No. of Pairs
    Packaging
    Package
    Price
    $
    0
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25192548 SKU, 25192548 ANALYTICS...
    Jacket Materials
    No. of Pairs
    25
    Packaging
    Cut to Length
    Package
    Price
    $
    1
    .31
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106681 SKU, 25106681 ANALYTICS...
    Jacket Materials
    No. of Pairs
    200
    Packaging
    Cut to Length
    Package
    Price
    $
    9
    .07
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25193761 SKU, 25193761 ANALYTICS...
    Jacket Materials
    No. of Pairs
    300
    Packaging
    Cut to Length
    Package
    Price
    $
    13
    .81
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available