Superior Essex Category 3 Plenum 2-Pair to 400-Pair Cable | Graybar Store
Superior Essex - Category 3 Plenum 2-Pair to 400-Pair Cable
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 2-Pair to 400-Pair Cable

    Manufacturer: Superior Essex
         

    Superior Essex's plenum rated Category 3 cable is the ideal choice for LAN transmission with specified bandwidth up to 16 MHz. This cable is used for voice and data communications and can handle application bandwidths up to 16 MHz.

    • Plenum rated
    • Suitable for 10 Mbps 10BASE-T ethernet
    • For voice and data
    • No kinking of outer jacket
    • 24 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    3P4P24-WH-P-ESS-PP
    94002637
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    164
    .77
    1000 Ft
    /
    Reel
    94002637
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    164
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P4P24-GY-P-ESS-PP
    94002632
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    170
    .52
    1000 Ft
    /
    Reel
    94002632
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    170
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P2P24-GY-P-ESS-PP
    95013687
    Grey
    Low-Smoke, Flame-Retardant PVC
    2
    1000 Foot Box
    $
    109
    .32
    1000 Ft
    /
    Reel
    95013687
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    2
    Package
    1000 Foot Box
    $
    109
    .32
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P3P24-GY-P-ESS-PP
    95013686
    Grey
    Low-Smoke, Flame-Retardant PVC
    3
    1000 Foot Box
    $
    150
    .46
    1000 Ft
    /
    Reel
    95013686
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    3
    Package
    1000 Foot Box
    $
    150
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P4P24-BL-P-ESS-PP
    94002633
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    164
    .77
    1000 Ft
    /
    Reel
    94002633
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    164
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P4P24-WH-S-ESS-PP
    95013688
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    164
    .77
    1000 Ft
    /
    Reel
    95013688
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    164
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P12P24-WH-R-ESS-PP
    25010409
    White
    Low-Smoke, Flame-Retardant PVC
    12
    1000 Foot Reel
    $
    559
    .09
    1000 Ft
    /
    Reel
    25010409
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    12
    Package
    1000 Foot Reel
    $
    559
    .09
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94002637 SKU, 94002637 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    164
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94002632 SKU, 94002632 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    170
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95013687 SKU, 95013687 ANALYTICS...
    No. of Pairs
    2
    Package
    1000 Foot Box
    Price
    $
    109
    .32
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95013686 SKU, 95013686 ANALYTICS...
    No. of Pairs
    3
    Package
    1000 Foot Box
    Price
    $
    150
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94002633 SKU, 94002633 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    164
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95013688 SKU, 95013688 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    164
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25010409 SKU, 25010409 ANALYTICS...
    No. of Pairs
    12
    Package
    1000 Foot Reel
    Price
    $
    559
    .09
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available