General Cable Category 3 Plenum 2-Pair to 300-Pair Cable | Graybar Store
General Cable - Category 3 Plenum 2-Pair to 300-Pair Cable
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 2-Pair to 300-Pair Cable

    Manufacturer: General Cable
         

    General Cable's Category 3 plenum cable is installed in a building's return air plenums for both convenience and aesthetics. The Category 3 plenum cable meets all your Power Sum NEXT backbone voice transmission requirements.

    • Plenum rated
    • 24 AWG solid bare annealed copper
    • Flame-retardant semi-rigid PVC
    • Ripcord applied longitudinally under jacket
    • Ideally suited for 100 VG-AnyLAN, 52 Mbps ATM, 10 BASE-T, T1, Voice
    See More >>
    • Manufacturer General Cable
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Color
    Cable Type
    Jacket Materials
    Packaging
    Package
    Price
    3P4P24-WH-P-GCC-PP
    94006079
    4
    White
    Flame-Retardant PVC
    1000 Foot Box
    $
    162
    .86
    1000 Ft
    /
    Reel
    94006079
    No. of Pairs
    4
    Color
    White
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    $
    162
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P4P24-GY-P-GCC-PP
    94036713
    4
    Grey
    Flame-Retardant PVC
    1000 Foot Box
    $
    162
    .86
    1000 Ft
    /
    Reel
    94036713
    No. of Pairs
    4
    Color
    Grey
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    $
    162
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P3P24-WH-P-GCC-PP
    92047166
    3
    White
    Flame-Retardant PVC
    1000 Foot Box
    $
    160
    .92
    1000 Ft
    /
    Reel
    92047166
    No. of Pairs
    3
    Color
    White
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    $
    160
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P4P24-BL-P-GCC-PP
    96094835
    4
    Blue
    Flame-Retardant PVC
    1000 Foot Box
    $
    162
    .86
    1000 Ft
    /
    Reel
    96094835
    No. of Pairs
    4
    Color
    Blue
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    $
    162
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P4P24-GN-P-GCC-PP
    94011198
    4
    Green
    Flame-Retardant PVC
    1000 Foot Box
    $
    162
    .86
    1000 Ft
    /
    Reel
    94011198
    No. of Pairs
    4
    Color
    Green
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    $
    162
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P6P24-WH-P-GCC-PP
    93161712
    6
    White
    Flame-Retardant PVC
    1000 Foot Box
    $
    339
    .29
    1000 Ft
    /
    Reel
    93161712
    No. of Pairs
    6
    Color
    White
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    $
    339
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P4P24-GN-R-GCC-PP
    97122503
    4
    Green
    Flame-Retardant PVC
    1000 Foot Reel
    $
    162
    .86
    1000 Ft
    /
    Reel
    97122503
    No. of Pairs
    4
    Color
    Green
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Reel
    $
    162
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3P2P24-WH-P-GCC-PP
    95010268
    2
    White
    Plenum
    1000 ft Pull-Pac
    $
    149
    .29
    1000 Ft
    /
    Reel
    95010268
    No. of Pairs
    2
    Color
    White
    Cable Type
    Plenum
    Jacket Materials
    Packaging
    1000 ft Pull-Pac
    Package
    $
    149
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94006079 SKU, 94006079 ANALYTICS...
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    Price
    $
    162
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94036713 SKU, 94036713 ANALYTICS...
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    Price
    $
    162
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047166 SKU, 92047166 ANALYTICS...
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    Price
    $
    160
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96094835 SKU, 96094835 ANALYTICS...
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    Price
    $
    162
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94011198 SKU, 94011198 ANALYTICS...
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    Price
    $
    162
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93161712 SKU, 93161712 ANALYTICS...
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Box
    Price
    $
    339
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97122503 SKU, 97122503 ANALYTICS...
    Cable Type
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    162
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95010268 SKU, 95010268 ANALYTICS...
    Cable Type
    Plenum
    Jacket Materials
    Packaging
    1000 ft Pull-Pac
    Package
    Price
    $
    149
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available