CommScope Systimax 3NP4P24-GY-P-MAX-PV-X Category 3 Non-Plenum Cable, Grey | Graybar Store
CommScope Systimax - Category 3 Non-Plenum Cable, Grey - 3NP4P24-GY-P-MAX-PV-X
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-Plenum Cable, Grey

    Manufacturer: CommScope Systimax
    Manufacturer #: 3NP4P24-GY-P-MAX-PV-X
    SKU: 91015921
    $191.52
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 3NP4P24-GY-P-MAX-PV-X
    • Color Grey
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey category 3 1010 series non-plenum 4-pair U/UTP cable. Manufacturer's part number 106062524.
    • Non-Plenum 1010 Series
    • U/UTP-Unshielded
    • 24 AWG solid bare copper conductors
    • PVC jacket