General Cable 3NP6P24-GY-R-GCC-PV Category 3 Non-plenum 6-Pair Cable, Grey | Graybar Store
General Cable - Category 3 Non-plenum 6-Pair Cable, Grey - 3NP6P24-GY-R-GCC-PV
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-plenum 6-Pair Cable, Grey

    Manufacturer: General Cable
    Manufacturer #: 3NP6P24-GY-R-GCC-PV
    SKU: 91013403
    $232.66
    Checking Pricing
         
    No. of Pairs:6
    Color:Grey
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3NP6P24-GY-R-GCC-PV
    • Color Grey
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 6
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey category 3 non-plenum 6-pair cable. Manufacturer's part number 2133023.
    • 24 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 100 VG-AnyLAN, ATM, 10 BASE-T, T1, Voice