Mohawk 3NP4P24-GY-P-MOH-PV Category 3 Non-Plenum 4-Pair UTP Cable, Grey | Graybar Store
Mohawk - Category 3 Non-Plenum 4-Pair UTP Cable, Grey - 3NP4P24-GY-P-MOH-PV
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-Plenum 4-Pair UTP Cable, Grey

    Manufacturer: Mohawk
    Manufacturer #: 3NP4P24-GY-P-MOH-PV
    SKU: 93170735
    $233.55
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 3NP4P24-GY-P-MOH-PV
    • Color Grey
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey category 3 non-plenum 4-pair cable. Manufacturer's part number M52995B.
    • Non-Plenum rated
    • 24 AWG solid bare copper insulated conductors
    • Supports voice applications
    • PVC jacket