General Cable 3NP4P24-WH-P-GCC-PV Category 3 Non-plenum 4-Pair Cable, White | Graybar Store
General Cable - Category 3 Non-plenum 4-Pair Cable, White - 3NP4P24-WH-P-GCC-PV
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-plenum 4-Pair Cable, White

    Manufacturer: General Cable
    Manufacturer #: 3NP4P24-WH-P-GCC-PV
    SKU: 93165878
    $139.59
    Checking Pricing
         
    No. of Pairs:4
    Color:White
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3NP4P24-WH-P-GCC-PV
    • Color White
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    White category 3 non-plenum 4-pair cable. Manufacturer's part number 2133296.
    • 24 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 100 VG-AnyLAN, ATM, 10 BASE-T, T1, Voice