Superior Essex Category 3 Non-plenum 2-Pair to 400-Pair Cable, Cut Reel | Graybar Store
Superior Essex - Category 3 Non-plenum 2-Pair to 400-Pair Cable, Cut Reel
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-plenum 2-Pair to 400-Pair Cable, Cut Reel

    Manufacturer: Superior Essex
         

    Superior Essex's riser rated Category 3 cable is the ideal choice for LAN transmission with specified bandwidth up to 16 MHz. This cable is used for voice and data communications and can handle application bandwidths up to 16 MHz.

    • Riser rated
    • Suitable for 10 Mbps 10BASE-T ethernet
    • For voice and data
    • No kinking of outer jacket
    • 24 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 3
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Cable Type
    No. of Pairs
    Packaging
    Package
    Price
    3NP12P24-GY-R-ESS-PV-CUTREEL
    22065136
    Grey
    Flame-Retardant PVC
    12
    Cut Reel
    $
    0
    .52
    /
    EA
    22065136
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    12
    Packaging
    Package
    Cut Reel
    $
    0
    .52
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP25P24-GY-R-ESS-PV-CUTREEL
    22103739
    Grey
    Flame-Retardant PVC
    25
    Cut Reel
    $
    0
    .90
    /
    EA
    22103739
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    25
    Packaging
    Package
    Cut Reel
    $
    0
    .90
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP100P24-GY-R-ESS-PV-CUT REEL
    25105256
    Grey
    Flame-Retardant PVC
    100
    Cut Reel
    $
    3
    .33
    /
    EA
    25105256
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    100
    Packaging
    Package
    Cut Reel
    $
    3
    .33
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP50P24-GY-R-ESS-PV-CUTREEL
    25105257
    Grey
    Flame-Retardant PVC
    50
    Cut Reel
    $
    1
    .70
    /
    EA
    25105257
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    50
    Packaging
    Package
    Cut Reel
    $
    1
    .70
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP200P24-GY-R-ESS-PV-CUT REEL
    25106680
    Grey
    Flame-Retardant PVC
    200
    Cut Reel
    $
    6
    .42
    /
    EA
    25106680
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    200
    Packaging
    Package
    Cut Reel
    $
    6
    .42
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP25P24-BE-R-ESS-PV-CUTREEL
    25192571
    Beige
    Non-Plenum
    25
    Cut to Length
    $
    0
    .87
    /
    EA
    25192571
    Color
    Beige
    Jacket Materials
    Cable Type
    Non-Plenum
    No. of Pairs
    25
    Packaging
    Cut to Length
    Package
    $
    0
    .87
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP300P24-GY-R-ESS-PV-CUT REEL
    25193760
    Grey
    Non-Plenum
    300
    Cut to Length
    $
    9
    .56
    /
    EA
    25193760
    Color
    Grey
    Jacket Materials
    Cable Type
    Non-Plenum
    No. of Pairs
    300
    Packaging
    Cut to Length
    Package
    $
    9
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065136 SKU, 22065136 ANALYTICS...
    Cable Type
    No. of Pairs
    12
    Packaging
    Package
    Cut Reel
    Price
    $
    0
    .52
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22103739 SKU, 22103739 ANALYTICS...
    Cable Type
    No. of Pairs
    25
    Packaging
    Package
    Cut Reel
    Price
    $
    0
    .90
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105256 SKU, 25105256 ANALYTICS...
    Cable Type
    No. of Pairs
    100
    Packaging
    Package
    Cut Reel
    Price
    $
    3
    .33
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105257 SKU, 25105257 ANALYTICS...
    Cable Type
    No. of Pairs
    50
    Packaging
    Package
    Cut Reel
    Price
    $
    1
    .70
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106680 SKU, 25106680 ANALYTICS...
    Cable Type
    No. of Pairs
    200
    Packaging
    Package
    Cut Reel
    Price
    $
    6
    .42
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25192571 SKU, 25192571 ANALYTICS...
    Cable Type
    Non-Plenum
    No. of Pairs
    25
    Packaging
    Cut to Length
    Package
    Price
    $
    0
    .87
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25193760 SKU, 25193760 ANALYTICS...
    Cable Type
    Non-Plenum
    No. of Pairs
    300
    Packaging
    Cut to Length
    Package
    Price
    $
    9
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available