Superior Essex Category 3 Non-Plenum 2-Pair to 400-Pair Cable | Graybar Store
Superior Essex - Category 3 Non-Plenum 2-Pair to 400-Pair Cable
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-Plenum 2-Pair to 400-Pair Cable

    Manufacturer: Superior Essex
         

    Superior Essex's riser rated Category 3 cable is the ideal choice for LAN transmission with specified bandwidth up to 16 MHz. This cable is used for voice and data communications and can handle application bandwidths up to 16 MHz.

    • Riser rated
    • Suitable for 10 Mbps 10BASE-T ethernet
    • For voice and data
    • No kinking of outer jacket
    • 24 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 3
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Jacket Materials
    Cable Type
    No. of Pairs
    Package
    Price
    3NP4P24-GY-P-ESS-PV
    92075992
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    141
    .66
    1000 Ft
    /
    Reel
    92075992
    Color
    Grey
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    141
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP2P24-GY-P-ESS-PV
    92122580
    Grey
    Flame-Retardant PVC
    2
    1000 Foot Box
    $
    87
    .13
    1000 Ft
    /
    Reel
    92122580
    Color
    Grey
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    2
    Package
    1000 Foot Box
    $
    87
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP4P24-WH-P-ESS-PV
    95054476
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    136
    .86
    1000 Ft
    /
    Reel
    95054476
    Color
    White
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    136
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP4P24-BE-P-ESS-PV
    91013306
    Beige
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    136
    .86
    1000 Ft
    /
    Reel
    91013306
    Color
    Beige
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    136
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP6P24-GY-P-ESS-PV
    92122570
    Grey
    Flame-Retardant PVC
    6
    1000 Foot Box
    $
    220
    .59
    1000 Ft
    /
    Reel
    92122570
    Color
    Grey
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    6
    Package
    1000 Foot Box
    $
    220
    .59
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP3P24-GY-P-ESS-PV
    92122576
    Grey
    Flame-Retardant PVC
    3
    1000 Foot Box
    $
    121
    .31
    1000 Ft
    /
    Reel
    92122576
    Color
    Grey
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    3
    Package
    1000 Foot Box
    $
    121
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP12P24-GY-R-ESS-PV
    95010508
    Grey
    Flame-Retardant PVC
    12
    1000 Foot Reel
    $
    495
    .92
    1000 Ft
    /
    Reel
    95010508
    Color
    Grey
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    12
    Package
    1000 Foot Reel
    $
    495
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3NP25P24-GY-R-ESS-PV
    95007472
    Grey
    1000 ft Reel
    Non-Plenum
    25
    $
    865
    .19
    1000 Ft
    /
    Reel
    95007472
    Color
    Grey
    Packaging
    1000 ft Reel
    Jacket Materials
    Cable Type
    Non-Plenum
    No. of Pairs
    25
    Package
    $
    865
    .19
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92075992 SKU, 92075992 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    141
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92122580 SKU, 92122580 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    2
    Package
    1000 Foot Box
    Price
    $
    87
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95054476 SKU, 95054476 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    136
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91013306 SKU, 91013306 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    136
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92122570 SKU, 92122570 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    6
    Package
    1000 Foot Box
    Price
    $
    220
    .59
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92122576 SKU, 92122576 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    3
    Package
    1000 Foot Box
    Price
    $
    121
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95010508 SKU, 95010508 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Cable Type
    No. of Pairs
    12
    Package
    1000 Foot Reel
    Price
    $
    495
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95007472 SKU, 95007472 ANALYTICS...
    Jacket Materials
    Cable Type
    Non-Plenum
    No. of Pairs
    25
    Package
    Price
    $
    865
    .19
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available