Superior Essex 3NP12P24-GY-R-ESS-PV-CUTREEL Category 3 Non-plenum 12-Pair Cable, Grey, Cut Reel | Graybar Store
Superior Essex - Category 3 Non-plenum 12-Pair Cable, Grey, Cut Reel - 3NP12P24-GY-R-ESS-PV-CUTREEL
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-plenum 12-Pair Cable, Grey, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 3NP12P24-GY-R-ESS-PV-CUTREEL
    SKU: 22065136
    $0.52
    Checking Pricing
         
    Color:Grey
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:12
    Package:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3NP12P24-GY-R-ESS-PV-CUTREEL
    • Color Grey
    • Category Cat 3
    • Type Indoor
    • Flammability Rating NFPA 262; Riser CMR; UL 444; UL 1666
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 12
    • Package Cut Reel
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    Grey category 3 non-plenum 12-pair cable. Manufacturer's part number 18-899-33.
    • Riser rated
    • Suitable for 10 Mbps 10BASE-T ethernet
    • For voice and data
    • No kinking of outer jacket
    • 24 AWG solid bare annealed copper