Commscope 5-554720-3 Category 3 Modular Plug | Graybar Store
Commscope - Category 3 Modular Plug - 5-554720-3
+ / - Hover over image to Zoom
Other Views

    Category 3 Modular Plug

    Manufacturer: Commscope
    Manufacturer #: 5-554720-3
    SKU: 88025698
    $46.39
    Checking Pricing
         
    Plug Configuration:8-Contact 8-Position
    Conductor Size:26 to 24 AWG
    Conductor Type:Solid
    Package Quantity:100
    Category Type:Cat 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 5-554720-3
    • Connector Type RJ45
    • Category Type Cat 3
    • Conductor Size 26 to 24 AWG
    • Conductor Type Solid
    • Package Quantity 100
    • Plug Configuration 8-Contact 8-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 3, 8-Contact 8-Position modular plug, 100 per box.
    • Unshielded modular plug
    • Terminates 26 - 24 AWG, solid wire