Commscope 5-641335-3 Category 3 Modular Plug 4-Contact 6-Position | Graybar Store
Commscope - Category 3 Modular Plug 4-Contact 6-Position - 5-641335-3
+ / - Hover over image to Zoom
Other Views

    Category 3 Modular Plug 4-Contact 6-Position

    Manufacturer: Commscope
    Manufacturer #: 5-641335-3
    SKU: 88026085
    $15.50
    Checking Pricing
         
    Plug Configuration:4-Contact 6-Position
    Conductor Size:28 to 26 AWG
    Conductor Type:Stranded
    Package Quantity:100
    Category Type:Cat 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 5-641335-3
    • Connector Type RJ-11
    • Category Type Cat 3
    • Conductor Size 28 to 26 AWG
    • Conductor Type Stranded
    • Package Quantity 100
    • Plug Configuration 4-Contact 6-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 3, 4-Contact 6-Position modular plug, 100 per box.
    • 4-contact, 6-position modular plug
    • Terminates 28 - 26 AWG, stranded wire