Commscope Category 3 Modular Plug | Graybar Store
Commscope - Category 3 Modular Plug
+ / - Hover over image to Zoom
Other Views

    Category 3 Modular Plug

    Manufacturer: Commscope
         

    TE Connectivity Cat 3 modular plug is available for use with "flat oval" cable.

    • Unshielded modular plug
    • Terminates 26 - 24 AWG, solid wire
    See More >>
    • Manufacturer Commscope
    • Connector Type RJ45
    Select Filter Options Below ( 1 items found )
    Plug Configuration:8-Contact 8-Position
    Conductor Size:26 to 24 AWG
    Conductor Type:Solid
    Package Quantity:100
    Category Type:Cat 3
    Mfg Part #
    SKU
    Plug Configuration
    Conductor Size
    Conductor Type
    Package Quantity
    Category Type
    Price
    5-554720-3
    88025698
    8-Contact 8-Position
    26 to 24 AWG
    Solid
    100
    Cat 3
    $
    46
    .39
    100 Ea
    /
    Package
    88025698
    Plug Configuration
    8-Contact 8-Position
    Conductor Size
    26 to 24 AWG
    Conductor Type
    Solid
    Package Quantity
    100
    Category Type
    Cat 3
    $
    46
    .39
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88025698 SKU, 88025698 ANALYTICS...
    Conductor Type
    Solid
    Package Quantity
    100
    Category Type
    Cat 3
    Price
    $
    46
    .39
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available