General Cable FPT2.5P24-BL/W-O/W/G-SGCC Category 3 DSX Distribution Frame Wire Type "Y2", BL/WH, OR/WH, GR | Graybar Store
General Cable - Category 3 DSX Distribution Frame Wire Type
+ / - Hover over image to Zoom
Other Views

    Category 3 DSX Distribution Frame Wire Type "Y2", BL/WH, OR/WH, GR

    Manufacturer: General Cable
    Manufacturer #: FPT2.5P24-BL/W-O/W/G-SGCC
    SKU: 99546997
    $183.57
    Checking Pricing
         
    Color:Blue and White, Orange and White, Green
    No. of Pairs:2.5
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # FPT2.5P24-BL/W-O/W/G-SGCC
    • Color Blue and White, Orange and White, Green
    • Category Cat 3
    • Type Distribution Frame Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 2.5
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DSX distribution frame category 3, 2.5-pair with pair-1 with color code white-blue, pair-2 orange-white, and a single green, 1000 foot spool. Manufacturer's part number 7026156.
    • Six twist per foot minimum
    • 24 AWG solid tinned annealed copper
    • Category 3 compatible
    • For voice and data