General Cable FCT-2C22-BL/WH-S-GCC Category 3 Distributing Frame Wire Type "DT", 1-Pair, BL/WH | Graybar Store
General Cable - Category 3 Distributing Frame Wire Type
+ / - Hover over image to Zoom
Other Views

    Category 3 Distributing Frame Wire Type "DT", 1-Pair, BL/WH

    Manufacturer: General Cable
    Manufacturer #: FCT-2C22-BL/WH-S-GCC
    SKU: 91002436
    $77.85
    Checking Pricing
         
    Color:Blue and White
    No. of Pairs:1
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # FCT-2C22-BL/WH-S-GCC
    • Color Blue and White
    • Category Cat 3
    • Type Distributing Frame Cable
    • Gauge 22 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 1
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Distributing frame category 3, 1-pair with color code blue-white, 1000 foot spool. Manufacturer's part number 7051634.
    • Four twist per foot minimum
    • 22 AWG solid tinned annealed copper
    • Category 3 compatible
    • For voice and data