Superior Essex Category 3 CMR/CMX Station Wire, 24 AWG | Graybar Store
Superior Essex - Category 3 CMR/CMX Station Wire, 24 AWG
+ / - Hover over image to Zoom
Other Views

    Category 3 CMR/CMX Station Wire, 24 AWG

    Manufacturer: Superior Essex
         

    Superior Essex's Category 3 station wire is a light multi-purpose cable designed for use in protected outdoor locations, indoor areas or as a combined indoor/outdoor wire. Installation is fast easy and economical.

    • Riser rated
    • CMX, Indoor/Outdoor Wire
    • Small, light-weight design
    • Jacket: Tough, flame retardant weather and abrasion resistant PVC
    • 24 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 3
    • Type Indoor/Outdoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    3-SWP-PV4P24-BE-P-ESS
    92142936
    Beige
    4
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    1000 Foot Box
    $
    180
    .51
    1000 Ft
    /
    Reel
    92142936
    Color
    Beige
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Box
    $
    180
    .51
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3-SWP-PV2P24-BE-P-ESS
    94026325
    Beige
    2
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    1000 Foot Box
    $
    99
    .05
    1000 Ft
    /
    Reel
    94026325
    Color
    Beige
    No. of Pairs
    2
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Box
    $
    99
    .05
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92142936 SKU, 92142936 ANALYTICS...
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Box
    Price
    $
    180
    .51
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94026325 SKU, 94026325 ANALYTICS...
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Box
    Price
    $
    99
    .05
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available