Superior Essex Category 3 CMR/CMX Station Wire, 22 AWG | Graybar Store
Superior Essex - Category 3 CMR/CMX Station Wire, 22 AWG
+ / - Hover over image to Zoom
Other Views

    Category 3 CMR/CMX Station Wire, 22 AWG

    Manufacturer: Superior Essex
         

    Superior Essex's Category 3 station wire is a light multi-purpose cable designed for use in protected outdoor locations, indoor areas or as a combined indoor/outdoor wire. Installation is fast easy and economical.

    • Riser rated
    • CMX, Indoor/Outdoor Wire
    • Small, light-weight design
    • Jacket: Tough, flame retardant weather and abrasion resistant PVC
    • 22 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 3
    • Type Indoor/Outdoor
    • Flammability Rating Riser
    • Gauge 22 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    3-SWP-PV3P22-BE-P-ESS
    91032012
    Beige
    3
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    1000 Foot Box
    $
    195
    .92
    1000 Ft
    /
    Reel
    91032012
    Color
    Beige
    No. of Pairs
    3
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Box
    $
    195
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3-SWP-PV2P22-BE-P-ESS
    92141407
    Beige
    2
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    1000 Foot Box
    $
    136
    .26
    1000 Ft
    /
    Reel
    92141407
    Color
    Beige
    No. of Pairs
    2
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Box
    $
    136
    .26
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91032012 SKU, 91032012 ANALYTICS...
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Box
    Price
    $
    195
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92141407 SKU, 92141407 ANALYTICS...
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Box
    Price
    $
    136
    .26
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available