Superior Essex 3-SWP-PV2P24-BE-P-ESS Category 3 CMR/CMX Station Wire 2-Pair, Beige | Graybar Store
Superior Essex - Category 3 CMR/CMX Station Wire 2-Pair, Beige - 3-SWP-PV2P24-BE-P-ESS
+ / - Hover over image to Zoom
Other Views

    Category 3 CMR/CMX Station Wire 2-Pair, Beige

    Manufacturer: Superior Essex
    Manufacturer #: 3-SWP-PV2P24-BE-P-ESS
    SKU: 94026325
    $99.05
    Checking Pricing
         
    Color:Beige
    No. of Pairs:2
    Jacket Materials:Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3-SWP-PV2P24-BE-P-ESS
    • Color Beige
    • Category Cat 3
    • Type Indoor/Outdoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant, Weather/Abrasion-Resistant PVC
    • No. of Pairs 2
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Beige category 3 CMR/CMX 2-pair wire. Manufacturer's part number 12-402-37.
    • Riser rated
    • CMX, Indoor/Outdoor Wire
    • Small, light-weight design
    • Jacket: Tough, flame retardant weather and abrasion resistant PVC
    • 24 AWG solid bare annealed copper