Thomas and Betts TV10-38R-L Catamount™ Vinyl Insulated Ring Terminal | Graybar Store
Thomas and Betts - Catamount™ Vinyl Insulated Ring Terminal - TV10-38R-L
+ / - Hover over image to Zoom
Other Views

    Catamount™ Vinyl Insulated Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: TV10-38R-L
    SKU: 25279945
    $0.40
    Checking Pricing
         
    Color:Yellow
    Wire Size:12 to 10 AWG
    Material:Copper
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV10-38R-L
    • Color Yellow
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Stud Size (Inches) 3/8
    Product Overview:
    Insulated Vinyl Ring Terminal for Wire Range 12-10 Stud Size 3/8, Yellow.
    Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.