Thomas and Betts TV14-14R-XV Catamount™ Vinyl Insulated Ring Terminal | Graybar Store
Thomas and Betts - Catamount™ Vinyl Insulated Ring Terminal - TV14-14R-XV
+ / - Hover over image to Zoom
Other Views

    Catamount™ Vinyl Insulated Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: TV14-14R-XV
    SKU: 25250135
    $0.35
    Checking Pricing
         
    Color:Blue
    Stud Size (Inches):1/4
    Wire Size:16 to 14 AWG
    Material:Electro Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV14-14R-XV
    • Color Blue
    • Finish Electro -Tin Plated
    • Insulation Material Vinyl
    Product Overview:
    Blue vinyl insulated ring terminal for wire range 16 to 14 AWG with 1/4 inch bolt.