Thomas and Betts TV18-8R-XV Catamount™ Vinyl Insulated Ring Terminal | Graybar Store
Thomas and Betts - Catamount™ Vinyl Insulated Ring Terminal - TV18-8R-XV
+ / - Hover over image to Zoom
Other Views

    Catamount™ Vinyl Insulated Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: TV18-8R-XV
    SKU: 25233235
    $0.28
    Checking Pricing
         
    Color:Red
    Stud Size (Inches):No. 8
    Wire Size:22 to 16 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV18-8R-XV
    • Color Red
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 8
    Product Overview:
    Insulated Vinyl Ring Terminal for Wire Range 22-16 Stud Size #8, Red.
    Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.