Thomas and Betts TV14-10F-XV Catamount™ Vinyl Insulated Fork Terminal | Graybar Store
Thomas and Betts - Catamount™ Vinyl Insulated Fork Terminal - TV14-10F-XV
+ / - Hover over image to Zoom
Other Views

    Catamount™ Vinyl Insulated Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: TV14-10F-XV
    SKU: 25233090
    $0.35
    Checking Pricing
         
    Color:Blue
    Stud Size (Inches):No. 10
    Wire Size:16 to 14 AWG
    Material:Electro Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV14-10F-XV
    • Color Blue
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 10
    Product Overview:
    Blue vinyl-insulated fork terminal for wire range 16 to 14 AWG.
    Catamount™ insulated vinyl fork terminal comes in convenient, spill-proof and re-usable plastic containers.
    • Molded funnel entry insulator
    • Brazed seam
    • Internal barrel serrations