Thomas and Betts TV10-18-BS Catamount™ Vinyl Insulated Butt Splice Kit | Graybar Store
Thomas and Betts - Catamount™ Vinyl Insulated Butt Splice Kit - TV10-18-BS
+ / - Hover over image to Zoom
Other Views

    Catamount™ Vinyl Insulated Butt Splice Kit

    Manufacturer: Thomas and Betts
    Manufacturer #: TV10-18-BS
    SKU: 25233084
    $5.94
    Checking Pricing
         
    Color:Yellow
    Wire Size:12 to 10 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV10-18-BS
    • Color Yellow
    • Insulation Material Vinyl
    • Wire Size 12 to 10 AWG
    Product Overview:
    Yellow butt splice kit for 22 to 10 AWG wire.
    Kit includes (15) butt splices: (5) TV18-BS Red 22-16 AWG, (5) TV14-BS Blue 16 to 14 AWG, (5) TV10-BS Yellow 12 to 10 AWG