Thomas and Betts TV18-BS-XV Catamount™ Vinyl Insulated Butt Splice | Graybar Store
Thomas and Betts - Catamount™ Vinyl Insulated Butt Splice - TV18-BS-XV
+ / - Hover over image to Zoom
Other Views

    Catamount™ Vinyl Insulated Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: TV18-BS-XV
    SKU: 25233236
    $0.28
    Checking Pricing
         
    Color:Red
    Wire Size:22 to 16 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV18-BS-XV
    • Color Red
    • Wire Size 22 to 16 AWG
    Product Overview:
    Red vinyl insulated butt splice for wire range 22 to 16 AWG.