Thomas and Betts L-24-175-9-L Catamount® Series 175 Nylon 6.6 General Purpose Heavy Duty Cable Ties | Graybar Store
Thomas and Betts - Catamount® Series 175 Nylon 6.6 General Purpose Heavy Duty Cable Ties - L-24-175-9-L
+ / - Hover over image to Zoom
Other Views

    Catamount® Series 175 Nylon 6.6 General Purpose Heavy Duty Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: L-24-175-9-L
    SKU: 99524810
    $0.63
    Checking Pricing
         
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-24-175-9-L
    • Color Natural
    • Materials Nylon
    Product Overview:
    Catamount® Locking Cable Tie, 1 Piece, Natural Nylon 6/6, 175 lb. Tensile Strength, 7.2 in. Bundle Diameter, Length 24 in., Width 0.345 in., Standard Package 50