Thomas and Betts TN18-WJ-XV Catamount Nylon-Insulated Wire Joint | Graybar Store
Thomas and Betts - Catamount Nylon-Insulated Wire Joint - TN18-WJ-XV
+ / - Hover over image to Zoom
Other Views

    Catamount Nylon-Insulated Wire Joint

    Manufacturer: Thomas and Betts
    Manufacturer #: TN18-WJ-XV
    SKU: 25233079
    $0.28
    Checking Pricing
         
    Wire Range:22 to 16 AWG
    Color:White
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TN18-WJ-XV
    • Color White
    • Insulation Material Nylon
    • Wire Range 22 to 16 AWG
    Product Overview:
    White insulated nylon wire joint for wire range 22 to 16 AWG.