Thomas and Betts Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard | Graybar Store
Thomas and Betts - Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard
+ / - Hover over image to Zoom
Other Views

    Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard

    Manufacturer: Thomas and Betts
         

    Catamount® nylon 6.6 general purpose Drop-Forged Steel Standard cable ties.

    Catamount® cable ties are offered in a wide range of sizes, styles and colors and meet listing requirements for most electrical termination and fastening projects. A choice of matching tools are also offered to provide quick and reliable installations.
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Nylon 6.6
    Select Filter Options Below ( 15 items found )
    Mfg Part #
    SKU
    Bundle Diameter (Inches)
    Color
    Length
    Packaging
    Price
    L-11-50-9-C
    96052816
    3.00
    Natural
    11.10 in.
    100
    $
    18
    .52
    100 Ea
    /
    Package
    96052816
    Bundle Diameter (Inches)
    3.00
    Color
    Natural
    Length
    11.10 in.
    Packaging
    100
    $
    18
    .52
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-7-50-9-C
    96052820
    1.75
    Natural
    7.50 in.
    100
    $
    8
    .27
    100 Ea
    /
    Package
    96052820
    Bundle Diameter (Inches)
    1.75
    Color
    Natural
    Length
    7.50 in.
    Packaging
    100
    $
    8
    .27
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-14-50-9-C
    96052822
    4.00
    Natural
    14.10 in.
    100
    $
    22
    .46
    100 Ea
    /
    Package
    96052822
    Bundle Diameter (Inches)
    4.00
    Color
    Natural
    Length
    14.10 in.
    Packaging
    100
    $
    22
    .46
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-11-50-0-D
    97286128
    3.00
    UV Black
    11.10 in.
    500
    $
    107
    .00
    500 Ea
    /
    Package
    97286128
    Bundle Diameter (Inches)
    3.00
    Color
    UV Black
    Length
    11.10 in.
    Packaging
    500
    $
    107
    .00
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-7-50-9-M
    98287432
    1.75
    Natural
    7.50 in.
    1000
    $
    82
    .10
    1000 Ea
    /
    Package
    98287432
    Bundle Diameter (Inches)
    1.75
    Color
    Natural
    Length
    7.50 in.
    Packaging
    1000
    $
    82
    .10
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-7-50-0-C
    98287433
    1.75
    UV Black
    7.50 in.
    100
    $
    9
    .65
    100 Ea
    /
    Package
    98287433
    Bundle Diameter (Inches)
    1.75
    Color
    UV Black
    Length
    7.50 in.
    Packaging
    100
    $
    9
    .65
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-7-50-0-M
    98287434
    1.75
    UV Black
    7.50 in.
    1000
    $
    70
    .70
    1000 Ea
    /
    Package
    98287434
    Bundle Diameter (Inches)
    1.75
    Color
    UV Black
    Length
    7.50 in.
    Packaging
    1000
    $
    70
    .70
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-11-50-9-D
    98287435
    3.00
    Natural
    11.10 in.
    500
    $
    68
    .95
    500 Ea
    /
    Package
    98287435
    Bundle Diameter (Inches)
    3.00
    Color
    Natural
    Length
    11.10 in.
    Packaging
    500
    $
    68
    .95
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-11-50-0-C
    98287436
    3.00
    UV Black
    11.10 in.
    100
    $
    21
    .45
    100 Ea
    /
    Package
    98287436
    Bundle Diameter (Inches)
    3.00
    Color
    UV Black
    Length
    11.10 in.
    Packaging
    100
    $
    21
    .45
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-14-50-9-D
    98287437
    4.00
    Natural
    14.10 in.
    500
    $
    104
    .85
    500 Ea
    /
    Package
    98287437
    Bundle Diameter (Inches)
    4.00
    Color
    Natural
    Length
    14.10 in.
    Packaging
    500
    $
    104
    .85
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-14-50-0-D
    98287438
    4.00
    UV Black
    14.10 in.
    500
    $
    92
    .90
    500 Ea
    /
    Package
    98287438
    Bundle Diameter (Inches)
    4.00
    Color
    UV Black
    Length
    14.10 in.
    Packaging
    500
    $
    92
    .90
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-14-50-0-C
    98287441
    4.00
    UV Black
    14.10 in.
    100
    $
    26
    .05
    100 Ea
    /
    Package
    98287441
    Bundle Diameter (Inches)
    4.00
    Color
    UV Black
    Length
    14.10 in.
    Packaging
    100
    $
    26
    .05
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-5-50-9-C
    99480228
    1.00
    Natural
    5.50 in.
    100
    $
    7
    .80
    100 Ea
    /
    Package
    99480228
    Bundle Diameter (Inches)
    1.00
    Color
    Natural
    Length
    5.50 in.
    Packaging
    100
    $
    7
    .80
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-11-50-2-C
    25275571
    3.00
    Red
    11.10 in.
    100
    $
    0
    .14
    /
    EA
    25275571
    Bundle Diameter (Inches)
    3.00
    Color
    Red
    Length
    11.10 in.
    Packaging
    100
    $
    0
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L-5-50-0-C
    99524898
    1.00
    UV Black
    5.50 in.
    100
    $
    0
    .08
    /
    EA
    99524898
    Bundle Diameter (Inches)
    1.00
    Color
    UV Black
    Length
    5.50 in.
    Packaging
    100
    $
    0
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96052816 SKU, 96052816 ANALYTICS...
    Length
    11.10 in.
    Packaging
    100
    Price
    $
    18
    .52
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96052820 SKU, 96052820 ANALYTICS...
    Length
    7.50 in.
    Packaging
    100
    Price
    $
    8
    .27
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96052822 SKU, 96052822 ANALYTICS...
    Length
    14.10 in.
    Packaging
    100
    Price
    $
    22
    .46
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97286128 SKU, 97286128 ANALYTICS...
    Length
    11.10 in.
    Packaging
    500
    Price
    $
    107
    .00
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287432 SKU, 98287432 ANALYTICS...
    Length
    7.50 in.
    Packaging
    1000
    Price
    $
    82
    .10
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287433 SKU, 98287433 ANALYTICS...
    Length
    7.50 in.
    Packaging
    100
    Price
    $
    9
    .65
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287434 SKU, 98287434 ANALYTICS...
    Length
    7.50 in.
    Packaging
    1000
    Price
    $
    70
    .70
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287435 SKU, 98287435 ANALYTICS...
    Length
    11.10 in.
    Packaging
    500
    Price
    $
    68
    .95
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287436 SKU, 98287436 ANALYTICS...
    Length
    11.10 in.
    Packaging
    100
    Price
    $
    21
    .45
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287437 SKU, 98287437 ANALYTICS...
    Length
    14.10 in.
    Packaging
    500
    Price
    $
    104
    .85
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287438 SKU, 98287438 ANALYTICS...
    Length
    14.10 in.
    Packaging
    500
    Price
    $
    92
    .90
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287441 SKU, 98287441 ANALYTICS...
    Length
    14.10 in.
    Packaging
    100
    Price
    $
    26
    .05
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99480228 SKU, 99480228 ANALYTICS...
    Length
    5.50 in.
    Packaging
    100
    Price
    $
    7
    .80
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25275571 SKU, 25275571 ANALYTICS...
    Length
    11.10 in.
    Packaging
    100
    Price
    $
    0
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99524898 SKU, 99524898 ANALYTICS...
    Length
    5.50 in.
    Packaging
    100
    Price
    $
    0
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available