Thomas and Betts MPNY-1000-0-C Catamount® 1.00 x 1.00 in. Black Nylon 6.6 Cable Tie Mount With Rubber-Based Adhesive (100) | Graybar Store
Thomas and Betts - Catamount® 1.00 x 1.00 in. Black Nylon 6.6 Cable Tie Mount With Rubber-Based Adhesive (100) - MPNY-1000-0-C
+ / - Hover over image to Zoom
Other Views

    Catamount® 1.00 x 1.00 in. Black Nylon 6.6 Cable Tie Mount With Rubber-Based Adhesive (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: MPNY-1000-0-C
    SKU: 99524694
    $106.60
    Checking Pricing
         
    Color:UV Black
    Width (Inches):1.125
    Packaging:100
    Length:1.125 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MPNY-1000-0-C
    • Color UV Black
    • Length 1.125 in.
    Product Overview:
    Catamount® UV black 6.6 nylon 1.125 L x 1.125 in. W mounting base with rubber-based adhesive for cable ties up to 50 lb. Package of 100.
    Temperature Rating -40 to 185 deg. F