Thomas and Betts T10-10R-L Catamount™ Non-Insulated Ring Terminal | Graybar Store
Thomas and Betts - Catamount™ Non-Insulated Ring Terminal - T10-10R-L
+ / - Hover over image to Zoom
Other Views

    Catamount™ Non-Insulated Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: T10-10R-L
    SKU: 25279902
    $0.32
    Checking Pricing
         
    Color:Metallic
    Wire Size:12 to 10 AWG
    Material:Copper
    Stud Size (Inches):No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T10-10R-L
    • Color Metallic
    • Finish Electro Tin Plated
    • Stud Size (Inches) No. 10
    Product Overview:
    Non-Insulated Ring Terminal for Wire Range 12-10 Stud Size #10, Metallic
    Brazed Seam ensures barrel does not separate during crimping. Chamfered barrel entry.